Beli phase failure relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crompton Phase Sequence & Failure Relayatribut:
- Operating Frequency (Hz): 45-65
- Operating Temperature (°C): -20+55
- Storage Temperature (°C): -30+70
- Case Material: Flame Retardant Polycarbonate
- Insulation (kV/minute): 4/1
- Pollution Degree: 2
- Relay Reset: Automatic
- ABB Three-Phase Monitoring RelayDeskripsi:CM-PAS.31S Three-phase monitoring relay 2c/o, 0,0.1-30s, L1-L2-L3=3x160-300VACThe CM-PAS.31S relay is from the CM three-phase monitors range. This relay operates with a rated control supply voltage / three-phase measuring voltage of 160-300 V AC and has a 2 c/o output with contacts rated at 250 V / 4 A. The CM-PAS.31S monitors the phase parameters phase failure, phase sequence and phase unbalance. An ON-delay is adjustable over a range of instantaneous to 30 s (0, 0.1-30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.atribut:
- Pollution Degree: 3
- Overvoltage Category: III
- Product Width (mm): 22.5
- Rated Frequency (Hz): Supply Circuit 50/60
- Crompton Phase Failure Relay 3Phatribut:
- System Type: 3Phase-4Wire
- Voltage Burden (VA): 3 Approx
- Overload: 1.2 x Rating Continuously, 1.5 x Rating for 10 x Seconds to Symmetric
- Auxiliary Voltage Burden (VA): 4 (Max)
- Output Relay: 2-Pole Change Over
- Operating Temperature (°C): 0 to +60 (0 to +40 for UL Models)
- Dimensions WxHxD (mm): 55x70x112
- Enclosure Integrity: IP50
- Enclosure Style: DIN-Rail with Wall Mounting Facility
- Material: Flame Retardant Polycarbonate/ABS
- Nominal Frequency (Hz): 50, 60 or 400
- Relay Contact Rating: AC: 240V 5A, Non Inductive DC: 24V 5A Resistive
- Relay Mechanical Life: 0.2 Million Operations at Rated Loads
- Relay Reset: Automatic
- Storage Temperature (°C): -20 to +70
- ABB Thermistor Motor Protection RelayDeskripsi:CM-MSS.12S Therm. motor protec. relay 1c/o, 24VAC/DCThe CM-MSS.12S belongs to the CM-MSS thermistor motor protection relay range. It operates with a rated control supply voltage of 24 V AC/DC and has a 1 c/o (SPDT) output with contacts rated at 250 V / 4 A. It features one sensor circuit to monitor PTC temperature sensors and works according to the closed-circuit principle. The relay will be reset automatically after the failure has been removed. A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.atribut:
- Connecting Capacity (mm²): Flexible 1x0.5-2.5 , Flexible 2x0.5-1.5 , Rigid 1x0.5-4 , Rigid 2x0.5-2.5
- Degree of Protection: Housing IP50, Terminals IP20
- Electrical Durability (cycle): AC-12 100000
- Minimum Switching Capacity (V/mA): 24/10
- Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
- Mounting Position: 1-6
- Overvoltage Category: III
- Pollution Degree: 3
- Product Depth/Length (mm): 103.7
- Product Height (mm): 85.6
- Product Width (mm): 22.5
- Rated Impulse with Stand Voltage (kV): Output Circuit 1 / Output Circuit 2 4, Output Circuit 4
- Rated Operational Current AC-12 (A): (230V) 4
- Rated Operational Current AC-15 (A): (230V) 3
- Rated Operational Current DC-12 (A): (24V) 4
- Chint RelayDeskripsi:NJB1-X1 relay (phase sequence, phase failure protection) is used as an phase sequence and phase failure protection device in control circuits with an AC voltage of 200V~500V and a frequency of 50Hz to make and break the circuit. It cannot monitor the phase failure of motor load.atribut:
- Contact Capacity ITH (A): 3
- Contact Capacity UE/IE (AC-15): 24V/0.75A, 415V/0.47A
- Installation Mode: Rail mounting
- Note: In normal operation, the NO contact of the relay is closed, the operation indicator is on.
- Operating Time (s): ≤ 0.1 (Phase Sequence, Phase Failure)
- Power Consumption (V/A): ≤ 3
- Rated Operational Voltage (VAC): 200 to 500
- GIC Voltage Monitoring Relay Series SM 500Deskripsi:- Protects against Phase Loss, Phase Reversal & Phase Asymmetry- Can be configured for 3 Phase 4 Wire or 1 Phase system- Selectable Over Voltage / Under Voltage Trip level- Selectable Time Delay- LED Indications for Power and Fault conditions- Voltage Sensing principle- 1 C/O or 2 C/O Configurationatribut:
- Supply Voltage (V): 240 AC (1 Phase & 3 Phase; 4 Wire)
- Frequency (Hz): 50/60
- Max. Power Consumption (VA): 4
- Contact Rating: 5A at 250 VAC / 28 VDC (Resistive)
- Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
- Dimensions (mm): 36x60x90
- Electrical life: 1 x 10^5
- LED Indication: Separate indications for Power ON; UV and OV
- Mechanical life: 3x10^6
- Mounting: Base / DIN rail
- Operating Temperature (°C): -15 to +55
- Relay Output: 1 C/O
- Storage Temperature (°C): -25 to +70
- Time Delay (ON Delay): 0.5 to 15 s (Selectable)
- Trip Time (s): 5 (OFF Delay)
- Crompton Under & Over Voltage Relay 3P4Watribut:
- System Type: 3Phase-4Wire
- Voltage Burden (VA/W): 3/1.7
- Operating Temperature (°C): -20+55
- Storage Temperature (°C): -30+70
- Dimensions (HxWxD) (mm): 90x52x65
- Case Material: Flame Retardant Polycarbonate
- Enclosure Integrity: IP40 from the front panel/IP20 terminals
- Enclosure Style: DIN-rail, 3 module
- Insulation (kV/minute): 4/1
- Operating Frequency AC (Hz): 45-65
- Output Relay Contact Terminals: Under 15, 16, 18/Over 25, 26, 28
- Pollution Degree: 2
- Relay Reset: Automatic
- Time Delay (s): Adjustable 0.5 to 10
- Voltage Input Terminals: L1, L2, L3, N
- GIC Voltage Monitoring Relay Series SM 501Deskripsi:• Protects against Phase Loss, Phase Reversal & Phase Asymmetry• Suitable for 3 Phase 3 Wire system• Selectable Under Voltage / Over Voltage Trip level• Selectable Time Delay• Models for Selectable Phase Asymmetry• LED Indications for Power and Fault conditions• Voltage Sensing Principle• 2 C/O Configurationatribut:
- Supply Voltage (V): 415 AC (3 Phase; 3 Wire)
- Frequency (Hz): 50/60
- Max. Power Consumption (VA): 10
- Humidity (% RH): 95 (Non Condensing)
- Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
- Dimensions (mm): 36x90x60
- Enclosure: Flame Retardant UL94-V0
- LED Indication: Separate indications for Power ON, UV and OV; ON: Phase Reverse; BLINK: Phase Asymmetry
- Mounting: Base / DIN rail
- Operating Temperature (°C): -15 to +55
- Relay Output: 2 C/O
- Storage Temperature (°C): -25 to +70
- Time Delay (s): 0.5 to 15 ON Delay (Selectable)
- OMRON Single Phase Current Relay K8AK-ASatribut:
- Functions: Current
- Installation Type: DIN Rail
- Terminal: Screw
- Output Type: Relay
- Allowable Voltage Range (%): 85 to 110 of rated power supply voltage
- Altitude (m): 2000 or less
- Ambient Humidity (%): Relative humidity 25-85 (non-condensing)
- Case Color: N1.5
- Case Material: PC+ABS UL94-V0
- Color: Black
- Compatible Standards: EN60947-5-1, Installation environment (Pollution level 2, Installation category III), EN60947-5-1, UL508(Recognition), Korean Radio Act (Law No. 10564), CSA C22.2 No.14, CCC: GB14048 .5
- Connecting Terminal: AC/DC0~20mA: I1-COM, AC/DC0~100mA: I2-COM, AC/DC0~500mA: I3-COM
- Content Description: SPDT
- Display LED: PWR: Green, RY: Yellow, ALM: Red
- External Dimensions (WxDxH) (mm): 22.5x100x90
- Frequency Tolerance: 50/60Hz±5Hz
- Impact Resistance (m/s²): 100 3 times in 6 directions on 3 axes
- Input Frequency (Hz): AC/DC input: 45-65
- Input Impedance (ohm): AC/DC0~20mA: Approx. 5, AC/DC0~100mA: Approx. 1, AC/DC0~500mA: Approx. 0.2
- Installation: DIN rail mounting
- Insulation Resistance (MΩ): Over 20
- Noise Resistance (V): 1500 power supply terminal common/normal, rising edge 1ns square wave, positive/negative pulse width 1μs/100ns
- Operating Ambient Temperature (°C): -20 to +60 (no freezing or condensation)
- Operating Time (s): Setting range: 0.1~30
- Operating value setting range: AC/DC2~20mA, AC/DC10~100mA, AC/DC50~500mA
- Output: 1c relay output
- Output Format: 1c contact output (normally open/normally closed dip switch switching)
- Overload Capacity: 120% continuous, 150% of maximum input current (mA) for 1 second
- Power Consumption (V/A): 4.6 or less
- Power Supply Voltage (V) : AC100-240
- Protection Class: Terminal part: IP20
- Repeatability (%): Operating value: ±0.5, operating time: ±50ms
- Return Value: Setting range: 5 to 50% of operating value
- Return method: Manual return/Automatic return (switching)
- Screw Tightening Torque (N m): 0.49~0.59
- Specification: single phase current relay
- Storage Humidity Range: Relative humidity 25-85% (no condensation)
- Storage Temperature Range (°C): -20 to +65 (no freezing or condensation)
- Vibration Resistance: Frequency: 10 to 55Hz Acceleration: 50m/s 2 , X, Y, Z directions: 5min x 10 sweeps
- Voltage (V): AC 100-240
- Width (mm): 22.5
- Withstand Voltage (V) : AC2000/1 minute
- Federal Kabel Audio-Video Cable (Speaker Wire)Deskripsi:Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.atribut:
- Color: Black
- CARLO GAVAZZI Frequency Phase Voltage Monitoring RelayDeskripsi:The DPD Series settings can easily be modified through an Android App via a smartphone/tablet or via a USB NFC Reader/Writer ( RS 1651485) connected to a computer. Under and over threshold settings can be set, as well as hysteresis and time delays. They are uploaded into the DPD Series by means of its NFC configuration. Neither potentiometer settings nor DIP switches are used for the device set-up, and after it is set-up, it can be password protected, to ensure safety while in use. The DPD02DM44B is delivered with default settings for North American 3-phase 240VAC mains, whereas the DPD02DM44 is delivered with European/Asian settings for 3-phase 400VAC mains.3-phase voltage and frequency monitoring relayNominal measurement range from 177-552 VAC L-L and 102-318 VAC L-NStar or Delta mainsNFC configurationAdjustable set-points, hysteresis, delays, AND/OR logicThree diagnostic LEDsOperating frequency from 45 to 440HzTwo independent SPDT 8 Amp outputsatribut:
- Contact Configuration: SPDT
- Dimensions (mm): 99.5x22.5x84
- Electrical Phase: 3
- Frequency Sensing Range (Hz): 45 to 440
- Frequency Sensitivity: Overfrequency, Underfrequency
- Maximum Frequency Sensed (Hz): 440
- Maximum Operating Temperature (°C): 60
- Maximum Voltage Sensed (V): 318 ac, 552 ac
- Minimum Frequency Sensed (Hz): 45
- Minimum Operating Temperature (°C): -20
- Minimum Voltage Sensed (V): 102 ac, 177 ac
- Monitoring Application: Frequency, Phase, Voltage
- Mounting Type: DIN Rail
- Number of Poles: 1
- Operating Temperature Range (°C): 60
- Phase Sensitivity: Phase Loss, Phase Presence, Phase Sequence
- Series: DPD
- Terminal Type: Screw
- Time Delay (s): 60
- Voltage Sensing Range (V): 102 to 318 ac, 177 to 552 ac
- DV Push Button Emergency Stop Plastic Series (Saklar Tombol/Saklar Tekan)atribut:
- Color: Red
- Contact: 1NC
- Function: Emergency Switch
- Lamp: Without Lamp
- Install Size (mm): ɸ40
- OMRON Temperature Alarm K8ak-Thatribut:
- Type of Input: thermocouple
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero2 S1P Low ESD SRC (Sepatu Proyek)atribut:
- Upper: Textile
- Lining: Mesh
- Footbed: SJ Foam Footbed
- Outsole: PU
- Mid Sole: Nonwoven
- Toe Cap: Nano Carbon
- ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)Deskripsi:NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
- Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
- Maximum Mechanical Switching Frequency (cycle/hour): 6000
- Mounting by Screws (not supplied): 2xM4 screws placed diagonally
- Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
- Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
- Product Height (mm): 86
- Product Width (mm): 45
- Rated Frequency (Hz): Auxiliary Circuit 50 / 60
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
- Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
- Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
- Schneider Electric Modular Surge Arrester Acti9 IPRD1Deskripsi:This Acti9 iPRD1 12.5r surge arrester protects 1P+N residential and small commercial buildings installations against direct and indirect transient overvoltages. This type 1+2 device autoprotected by an integrated circuit-breaker is recommanded for high risk level in incoming panel board. It offers remote reporting of the "cartridge must be changed" message. This prewired surge arrester allows quick replacement of withdrawable cartridges when they are damaged. It incorporates its end of life safety disconnector. This Acti9 iPRD1 12.5r is compatible with TT and TN-S earthing systems. Associated with Compact NSXm H TM80D the breaking capacity is 70kA. The Imax maximum discharge current is 50kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in common mode is 255VAC between neutral and earth. The Up Voltage protection level is 1.5kV type 1+2. The Ue rated operational voltage is 230VAC. The operating frequency is 50Hz. The width in 9mm pitches is 4. The weight is 290g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +80°C. This product is complies with EN 61643-11 2012 and IEC 61643-11 2011 standards.atribut:
- Device Application: Distribution
- Device Short Name: iPRD1 12.5
- Maximum Discharge Current (kA): 50
- Maximum [Up] Voltage Protection Level: <1.5 type 1 + 2
- Nominal Discharge Current (kA): 20
- Product Range: Acti9; IPRD1
- Product or Component Type: Surge arrester with pluggable cartridge
- Quality Labels: CE; EAC; VDE
- Remote Signalling: With
- Signal Contacts Composition: 1 SD (1 C/O)
- Standard: EN 61643-11:2012; IEC 61643-11:2011
- Surge Arrester Class Type: Type 1 + 2
- Surge Arrester Technology: MOV + GDT
- Surge Arrester Type: Electrical distribution network
- Fort Under-Over Protection Relay 3 PhaseDeskripsi:Under-Over Protection Relay 3-Phase/380VACatribut:
- Under Voltage (V): AC 300-380, time delay 2.0-9.0 sec
- Over Voltage (V): AC 380-460, time delay 1.5-4.0 sec
- Phase Failure (s): Max. 2
- OMRON Three-Phase Voltage + Reverse-Phase Open-Phase Relay K8AK-PMatribut:
- Case Color: N1.5
- Output: 1c x 2 relay output
- Width (mm): 22.5
- Contact Configuration: SPDT
- Delay Time (s): 0.1 to 30
- Minimum Operating Temperature (°C): -20
Daftar Harga phase failure relay Terbaru November 2026
| Crompton Phase Sequence & Failure Relay | Rp2.699.900 |
| ABB Three-Phase Monitoring Relay | Rp3.499.900 |
| Crompton Phase Failure Relay 3Ph | Rp3.199.900 |
| ABB Thermistor Motor Protection Relay | Rp2.699.900 |
| Chint Relay | Rp679.900 |
| GIC Voltage Monitoring Relay Series SM 500 | Rp479.900 |
| Crompton Under & Over Voltage Relay 3P4W | Rp2.599.900 |
| GIC Voltage Monitoring Relay Series SM 501 | Rp599.900 |
| OMRON Single Phase Current Relay K8AK-AS | Rp2.099.900 |
| Federal Kabel Audio-Video Cable (Speaker Wire) | Rp399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




























































































































































/j7P105738691-1.jpg)

/i5P109134653-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Ligero2%20S1P%20Low%20ESD%20SRC%20(Sepatu%20Proyek)/cjP108494451-3.jpg)
/geP106982590-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)